Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Mfr # MA301 DG 626

  • Zoro # G4067841


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA301 DG 626
Zoro #
G4067841
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in to 1-7/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
1
Finish
Satin Chrome
Series
MA
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Inside Trim, Mounting Screws, Outside Trim, Spindle
Number of Keys
0
Strike Type
ANSI
Ligature Resistant
No
Lockset Grade
1
Style
MA Dane Gala
Lockset Handle Type
Lever
Key Type
Not Keyed
Keyway Type
Keyway G
Lockset Finish
Satin Chrome
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA A156.13
For Use With
various Door Types
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Lockset Fire Rating
Not Rated
Keying
UnKeyed
Fire Rated
Not Rated
Number of Pins
6
Visual Indicator Message
No Message
Strike
Includes
Cylinder Core Type
Conventional Core Cylinder
Function
Privacy
Handle Type
Lever
Pins
0
Lockset Style
Dane Gala
Lockset Type
Mechanical
Fire Rating
3 hr
Application
Commercial
Hand Orientation
Right-Handed
Performance Grade
1
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F02
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Privacy,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.