Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # B301S D 613

  • Zoro # G4068219


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Oil Rubbed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B301S D 613
Zoro #
G4068219
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Oil Rubbed Dark Bronze
Series
B
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Strike
Style
B Dane
Features
10 yr Warranty, Screws Coated with Thread Sealant
Lockset Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Keyway Type
Keyway G
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Lockset Grade
2
Lockset Performance Strength
Medium Duty
Standards
ANSI/BHMA A156.2
Ligature Resistant
No
Number of Keys
0
Key Type
Not Keyed
Number of Pins
6
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
For Use With
various Door Types
Fire Rated
Not Rated
Keying
Unkeyed
Strike
Includes
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Spring Latch
Fire Rating
3 hr
Knob/Handle Material
Bronze
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Inside
Push Button
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Includes Core
Core Not Included
Performance Grade
2
Application
Commercial
Lockset Style
Dane
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.