Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # B301S Q 613

  • Zoro # G4068200


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Oil Rubbed Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B301S Q 613
Zoro #
G4068200
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Oil Rubbed Dark Bronze
Series
B
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Strike
Cylinder Core Type
Conventional Core Cylinder
Handle Material
Zinc
Key Type
Not Keyed
Number of Pins
6
ADA Compliant
Yes
Lockset Grade
2
Style
B Quantum
Lockset Handle Type
Lever
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Number of Keys
0
For Use With
various Door Types
Strike Type
Curved Lip
Mortise / Cylindrical
Cylindrical
Features
10 yr Warranty, Screws Coated with Thread Sealant
Lockset Fire Rating
Not Rated
Keying
Unkeyed
Fire Rated
Not Rated
Strike
Includes
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Quantum
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Bronze
ANSI Grade
2
Includes Core
Core Not Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Type
Mechanical
Application
Commercial

Description

Lever Lockset,Mechanical,Privacy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.