Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grd. 2

  • Mfr # W301S D 626

  • Zoro # G5006644


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W301S D 626
Zoro #
G5006644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
2
Finish
Satin Chrome
Series
W
Backset
2 3/4 in
Includes
Hardware
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Standards
ANSI/BHMA A156.2
Key Type
Not Keyed
Ligature Resistant
No
Lockset Fire Rating
3 hr
Lockset Grade
2
Mortise / Cylindrical
Cylindrical
Keyway Type
Keyway G
Style
W Dane
Handle Material
Zinc
Strike Type
Curved Lip
Lockset Performance Strength
Medium Duty
Lockset Handle Type
Lever
Number of Pins
6
Number of Keys
0
Keying
Unkeyed
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Fire Rated
3 hr.
Visual Indicator Message
No Message
Strike
Square Corner
Material
Brass/Steel/Zinc
Type
Medium Duty
Cylinder Core Type
Conventional Core Cylinder
Function
Privacy
ANSI Grade
2
Lockset Function ANSI Code
F76
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Spring Latch
Lockset Type
Mechanical
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Push Button
Performance Grade
2
Lockset Style
Dane
Application
Commercial
Knob/Handle Material
Steel
Includes Hardware
Hardware Included

Description

Lever Lockset, Medium Duty, Commercial, Series W, Style Dane, Finish Satin Chrome, Function Privacy, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.