Lever Lockset, Mechanical, Storeroom, Grd.1
Mfr # T581BD Q 626
Zoro # G5050507
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T581BD Q 626
Zoro #
G5050507
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/8 in
For Door Thickness
1-3/4 to 2-1/8"
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Description
Lever Lockset, Heavy Duty, Commercial, Series T, Style Quantum, Finish Satin Chrome, Function Storeroom, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.