Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # B581BD Q 613

  • Zoro # G4067905


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581BD Q 613
Zoro #
G4067905
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
B Quantum
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Not Keyed
Number of Pins
6
Standards
ANSI/BHMA A156.2
Item
Door Lockset
Strike Type
Curved Lip
Series
B
Includes
Strike
Ligature Resistant
No
Number of Keys
0
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Features
10 yr Warranty, Screws Coated with Thread Sealant
For Use With
various Door Types
Location Type
Commercial
Handle Material
Zinc
ADA Compliant
Yes
Lockset Performance Strength
Medium Duty
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Keying
Unkeyed
Fire Rated
Not Rated
Grade
2
Finish
Oil Rubbed Dark Bronze
Visual Indicator Message
No Message
Knob/Handle Material
Bronze
Fire Rating
3 hr
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
Quantum
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Performance Grade
2
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.