Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # B581CP6D D 613

  • Zoro # G4067948


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581CP6D D 613
Zoro #
G4067948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
B Dane
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Number of Pins
6
Key Material
Brass
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Includes
Strike
Features
10 yr Warranty, Screws Coated with Thread Sealant
ADA Compliant
Yes
Handle Material
Zinc
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Lockset Fire Rating
Not Rated
For Use With
various Door Types
Strike Type
Curved Lip
Ligature Resistant
No
Lockset Performance Strength
Medium Duty
Location Type
Commercial
Series
B
Standards
ANSI/BHMA A156.2
Finish
Oil Rubbed Dark Bronze
Grade
2
Keying
Keyed Different
Fire Rated
Not Rated
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Application
Commercial
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Dane
Knob/Handle Material
Bronze
Performance Grade
2
ANSI Grade
2
Lockset Function ANSI Code
F86
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.