Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # B581P6D Q 613

  • Zoro # G4067920


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581P6D Q 613
Zoro #
G4067920
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
B Quantum
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Keyway G
Key Type
Keyed Different
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
2
Strike Type
Curved Lip
Key Material
Brass
Item
Door Lockset
Handle Material
Zinc
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
For Use With
various Door Types
Location Type
Commercial
Includes
Strike
Lockset Fire Rating
Not Rated
ADA Compliant
Yes
Series
B
Standards
ANSI/BHMA A156.2
Strike Dim.
1-1/4 in x 4-7/8 in
Features
10 yr Warranty, Screws Coated with Thread Sealant
Number of Pins
6
Backset
2 3/4 in
Fire Rated
Not Rated
Grade
2
Finish
Oil Rubbed Dark Bronze
Keying
Keyed Different
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Style
Quantum
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr

Description

Quantum Lever Store Lock, Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.