Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # W581BD D 626

  • Zoro # G5051496


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W581BD D 626
Zoro #
G5051496
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
W Dane
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Not Keyed
Lockset Performance Strength
Medium Duty
Strike Type
Curved Lip
Cylinder Core Type
Conventional Core Cylinder
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA A156.2
Location Type
Commercial
ADA Compliant
Yes
Handle Material
Brass, Steel, Zinc
Includes
Hardware
Item
Door Lockset
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Ligature Resistant
No
Series
W
Keying
Unkeyed
Fire Rated
3 hr.
Grade
2
Finish
Satin Chrome
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Number of Pins
6
Type
Medium Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Storeroom
Strike
Square Corner
Cylinder
Less SFIC Cylinder
Application
Commercial
Fire Rating
3 hr
Performance Grade
2
Includes Hardware
Hardware Included
Lockset Function ANSI Code
F86
Lockset Style
Dane
ANSI Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Steel
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway

Description

Lever Lockset, Medium Duty, Commercial, Series W, Style Dane, Finish Satin Chrome, Function Storeroom, Keyway Type No Core, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying SFIC Not Included, Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.