Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.2

  • Mfr # W581BD Q 626

  • Zoro # G5051462


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W581BD Q 626
Zoro #
G5051462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/4 in, 1-3/8 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
W Quantum
Lockset Finish
Satin Chrome
Keyway Type
Keyway G
Key Type
Not Keyed
Strike Type
Curved Lip
Backset
2 3/4 in
Item
Door Lockset
Series
W
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Medium Duty
Ligature Resistant
No
Location Type
Commercial
Handle Material
Brass, Steel, Zinc
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Includes
Hardware
Number of Keys
0
Features
10 yr Limited Warranty, Does Not Require Field Disassembly
Finish
Satin Chrome
Keying
Unkeyed
Number of Pins
6
Grade
2
Fire Rated
3 hr.
Type
Medium Duty
Material
Brass/Steel/Zinc
Visual Indicator Message
No Message
Function
Storeroom
Strike
Square Corner
Cylinder
Less SFIC Cylinder
Lockset Style
Quantum
Lockset Type
Mechanical
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Steel
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial
Fire Rating
3 hr
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F86
ANSI Grade
2
Performance Grade
2

Description

Lever Lockset, Medium Duty, Commercial, Series W, Style Quantum, Finish Satin Chrome, Function Storeroom, Keyway Type No Core, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying SFIC Not Included, Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.