Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W511BDQ626
Zoro #
G3078135
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Lever Lockset
Keyway Type
G Keyway
Grade
2
Finish
Satin Chrome
Series
W
Style
Quantum
Includes
Hardware
Strike
4 7/8 x 1 1/4 in
Material
Brass/Steel
Pins
6
Keying
Master
Function
Entrance
Standards
ANSI A156.2,1996,Series 4000,UL, ADA Compliant
Description
Lever Lockset, Quantum Style, Satin Chrome Finish, Function Entrance, Grade 2, Material Brass/Steel, Keying Master, Number of Keys 2, Pins 6, 4-7/8 In.x1-1/4 In. Strike, Required Door Thickness 1-3/8 In.-1-3/4 In., Cylinder Everest, Keyway Type G Keyway, Key Type Nickel Silver, Standards ANSI A156.2,1996,Series 4000,UL, ADA Compliant, Includes Hardware, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.