Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light to Medium Duty Surface Door Closer with Hold Open Arm Matte Black Finish

  • Mfr # SC61AHWPA622

  • Zoro # G215501214


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Closer Series
SC60/SC60A Series
Color
Matte Black
Finish
Matte Black
Material
Cast Aluminum
Length
12.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC61AHWPA622
Zoro #
G215501214
UPC #
-
Country of Origin
Mexico

Dimensions

Length
12.36 in
Depth
3.54 in
Width
4.09 in

Details

Closer Series
SC60/SC60A Series
Color
Matte Black
Finish
Matte Black
Material
Cast Aluminum

Description

Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.