Long Rim, Exit Device, Medium Duty, Grade 1
Mfr # 19-R-EO SP313 4FT
Zoro # G1265501
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Grade
1
Series
19
For Door Thickness
1 3/4 in
Finish
Bronze
ADA Compliant
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-R-EO SP313 4FT
Zoro #
G1265501
UPC #
043156102914
Country of Origin
United States
Dimensions
For Door Thickness
1 3/4 in
Door Width
36 in to 48 in
Door Height
84 in
Details
Item
Long Rim
Grade
1
Series
19
Finish
Bronze
ADA Compliant
ADA Compliant
Exit Device Type
Exit Device
Door Handing
Non-Handed
Standards
ANSI 156.3 Grade 1
Type
Exit
Performance
Medium Duty
Description
Long Rim, Exit Device, Medium Duty Performance, Grade 1, Bronze Finish, Door Width 36 in to 48 in, Series 19, Door Height 84 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Standards ANSI 156.3 Grade 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.