MA Series Grade 1 Mortise Locks
Mfr # MA541B DN 626
Zoro # G310071407
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Color
Satin Chrome
Length
10.25"
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA541B DN 626
Zoro #
G310071407
UPC #
197163302444
Country of Origin
United States
Dimensions
Length
10.25"
Width
9"
Details
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Color
Satin Chrome
Material
Brass or Bronze
Includes
Mortise Lock
Description
The Falcon MA Series lock delivers high performance at an affordable cost for your office, hospital, education, or other commercial projects. One of Falcon's toughest and most dependable locks, the MA Series, provides security and is built to stand up to constant use without fail. The MA Series also makes retrofit easy with an interchangeable core that can be removed for quick, easy re-keying and is compatible with SFIC products from other manufacturers. Plus they're backed by one of the best names in the business - Allegion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.