Shop FALCON
See all product information
Create Account
MA Series Grade 1 Mortise Locks
- Mfr # MA541P DN 626
- Zoro # G010054861
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Finish
Satin Chrome
Material
Brass or Bronze
Length
9"
Width
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA541P DN 626
- Zoro #
- G010054861
- UPC #
- 197163217649
- Country of Origin
- Mexico
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Material
- Brass or Bronze
Dimensions
- Length
- 9"
- Width
- 5"
Description
Grade 1 Mortise Lock, Entry/Office Function, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.