Shop FALCON
See all product information
Create Account
MA Series Grade 1 Mortise Locks
- Mfr # MA571L DN 630
- Zoro # G710070949
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Includes
Mortise Lock
Cylinder Core Type
Less Cylinder
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA571L DN 630
- Zoro #
- G710070949
- UPC #
- 197163302154
- Country of Origin
- United States
Details
- Lockset Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Includes
- Mortise Lock
- Cylinder Core Type
- Less Cylinder
- Color
- Satin Stainless Steel
Description
The Falcon MA Series lock delivers high performance at an affordable cost for your office, hospital, education, or other commercial projects. One of Falcon's toughest and most dependable locks, the MA Series, provides security and is built to stand up to constant use without fail. The MA Series also makes retrofit easy with an interchangeable core that can be removed for quick, easy re-keying and is compatible with SFIC products from other manufacturers. Plus they're backed by one of the best names in the business - Allegion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.