Manual, Falcon SC70A, Door Closer, Heavy Duty Interior and Exterior, Dark Bronze

  • Mfr # SC71ARWPA695

  • Zoro # G3988706


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Heavy Duty
Closer Series
Falcon SC70A
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC71ARWPA695
Zoro #
G3988706
UPC #
-
Country of Origin
Mexico

Details

Item
Door Closer
Closer Performance
Heavy Duty
Closer Series
Falcon SC70A
Closer Type
Regular Arm
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Manual
Category Type
Regular Arm
Standards
Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2

Description

Dark Bronze Closer SC71ADKB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.