Manual, Hydraulic, SC70 Series Surface Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # SC71A HWPA AL
  • Zoro # G5176376
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC71A HWPA AL
Zoro #
G5176376
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Exterior Door Width
Up to 36 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 48 in
Spring Size - Minimum
1
Height Between Mounting Holes
2 3/8 in
Exterior Door Width - Maximum
36 in
Spring Size - Maximum
6
Length Between Mounting Holes
6 3/4 in
Interior Door Width - Maximum
48 in
Fits Chest Size
1 1/2 in dia Piston

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Parallel
Max. Door Opening
Up to 180 Degrees
Includes
Cover, Self Drilling Screws
Mounting Hardware
Included
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL Listed
Projection from Wall
2 1/8 in
Category Type
Parallel Arm
Series
SC70A
Features
1 1/2 in dia Piston
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Spring Type
Adjustable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aluminum Painted
Product Type
Door Closer
Performance Grade
1
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Projection
2 1/8 in
Door Opening - Maximum
180 Degrees
Stop Type
Spring
Shell Material
Aluminum
Wire Color
Gray

Description

Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray, Exterior Door Width Up to 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.