Shop FALCON

Manual, Hydraulic, SC70 Series Surface Closers, Door Closer, Standard Duty Interior and Exterior

  • Mfr # SC71 RWPA 695
  • Zoro # G5176306

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC71 RWPA 695
Zoro #
G5176306
UPC #
-
Country of Origin
Mexico

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Exterior Door Width
Up to 36 in
Interior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Spring Size - Minimum
1
Height Between Mounting Holes
2 3/8 in
Spring Size - Maximum
6
Length Between Mounting Holes
6 3/4 in
Exterior Door Width - Maximum
36 in
Interior Door Width - Maximum
48 in
Fits Chest Size
1 1/2 in dia Piston

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Standard Duty
Closer Series
SC70 Series Surface Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Projection from Wall
2 1/8 in
Includes
Cover, Self Drilling Screws
Arm Type
Parallel
Max. Door Opening
Up to 180 Degrees
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL Listed
ADA Compliant
Yes
Category Type
Parallel Arm
Series
SC70A
Features
1 1/2 in dia Piston
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Parrallel Arm
Spring Type
Adjustable
Projection
2 1/8 in
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Bronze Painted
Product Type
Door Closer
Door Opening - Maximum
180 Degrees
Performance Grade
1
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Shell Material
Aluminum

Description

Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Exterior Door Width Up to 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.