Mechanical Exit Device Trims
Mfr # 510L-D 32D LHR FSA
Zoro # G416506322
product price: $675.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Application
Commercial
Hand Orientation
Left-Handed
Features
Classroom Function, Fail Safe
ANSI/BHMA Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L-D 32D LHR FSA
Zoro #
G416506322
UPC #
197163328284
Country of Origin
Mexico
Details
Color
Silver
Item
Mechanical Exit Device Trims
Application
Commercial
Hand Orientation
Left-Handed
Features
Classroom Function, Fail Safe
ANSI/BHMA Finish
Satin Stainless Steel
Outside Trim Type
Lever
Exit Device Style
Dane
For Use with Exit Device
Trim
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.