Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 510L-D SP313

  • Zoro # G316506309


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Features
Classroom Function
Exit Device Style
Dane
Color
Dark Bronze
Outside Trim Type
Lever
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510L-D SP313
Zoro #
G316506309
UPC #
197163073603
Country of Origin
Mexico

Details

Item
Mechanical Exit Device Trims
Features
Classroom Function
Exit Device Style
Dane
Color
Dark Bronze
Outside Trim Type
Lever
Application
Commercial
ANSI/BHMA Finish
Dark Bronze Painted
For Use with Exit Device
Trim

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.