Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 512TP US26D

  • Zoro # G316506323


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Exit Device Style
Pull
Application
Commercial
Color
Silver
Outside Trim Type
Pull
Features
Classroom Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512TP US26D
Zoro #
G316506323
UPC #
197163162192
Country of Origin
Mexico

Details

Exit Device Style
Pull
Application
Commercial
Color
Silver
Outside Trim Type
Pull
Item
Mechanical Exit Device Trims
Features
Classroom Function
For Use with Exit Device
Trim

Description

Mechanical Exit Device Trims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.