Mechanical Exit Device Trims
Mfr # 912L-NL SP28 DANE RHR
Zoro # G216506560
product price: $146.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Aluminum Painted
Features
Functionality Built Into the Trim, Facilitating easy Door Preps, easy Field Retrofit and easy Ordering
Exit Device Style
Dane
Application
Commercial
Hand Orientation
Right-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912L-NL SP28 DANE RHR
Zoro #
G216506560
UPC #
197163074150
Country of Origin
Mexico
Details
Item
Mechanical Exit Device Trims
ANSI/BHMA Finish
Aluminum Painted
Features
Functionality Built Into the Trim, Facilitating easy Door Preps, easy Field Retrofit and easy Ordering
Exit Device Style
Dane
Application
Commercial
Hand Orientation
Right-Handed
For Use with Exit Device
Trim
Color
Silver
Description
Mechanical Exit Device Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.