Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D271 626
Zoro #
G1383891
UPC #
-
Country of Origin
Unknown
Dimensions
Faceplate Dimensions
1 in x 2 1/4 in
Throw Length
1 in
Details
Standards
ANSI A156.5
Item
Deadbolt w/Thumbturn
Material
Brass
Backset
2 3/8 in or 2 3/4 in
Cylinder
Thumbturn with Occupancy indicator
Includes
Mounting Screws, Steel Door Frame Reinforcer, Mounting Instructions and Template
Application
Ideal for Hotels and Passage Doors, Standard Duty Commercial and Heavy Duty Residential Applications
Type
200 Series
Description
Deadbolt w/Thumbturn, Standards ANSI A156.5, Backset 2 3/8 in or 2 3/4 in, Cylinder Thumbturn with Occupancy indicator, Faceplate Dimensions 1 in x 2 1/4 in, For Use With -, Includes Mounting Screws, Steel Door Frame Reinforcer, Mounting Instructions and Template, Material Brass, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.