Monitor Wipes, Anti-Static, 5"x6", PK 200

  • Mfr # FALDMHJ

  • Zoro # G202502132


product price:  $52.29
/pk 200, $0.26/ea

Key Features

Color
White
Width
7.5"
Standards
UL Listed Certification
Application
Display Screen; PDA; GPS Navigation System
Height
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FALDMHJ
Zoro #
G202502132
UPC #
86216533907
Country of Origin
United States

Dimensions

Width
7.5"
Height
8.3"
Depth
5.1"

Details

Item
Alcohol-free Antistatic Monitor Wipes
Color
White
Standards
UL Listed Certification
Application
Display Screen; PDA; GPS Navigation System
Features
Anti-static; Alcohol-free

Description

Antistatic monitor wipes safely and effectively clean your portable and office screens for a pristine, spotless shine. Individually sealed packets are bulk-packed in a handy jar to easily share throughout your office. Pre-moistened wipes eliminate the need for extra cleaners or measuring for immediate use. Wipes are perfect for cleaning computer, laptop, tablet and smartphone screens.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.