Oil Rubbed Bronze Privacy W301Q613
- Mfr # W301QUA613
- Zoro # G3993387
product price:Â
$
78.75
/ea
Key Features
Lockset Function
Privacy
Finish
Oil Rubbed Bronze
Includes
Latch
Style
Quantum
Lockset Finish
Oil Rubbed Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W301QUA613
- Zoro #
- G3993387
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Oil Rubbed Bronze Privacy W301Q613
- Lockset Function
- Privacy
- Finish
- Oil Rubbed Bronze
- Includes
- Latch
- Style
- Quantum
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- Falcon
- Strike
- Oil Rubbed Bronze
Description
Oil Rubbed Bronze Privacy W301Q613
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.