Shop SCHLAGE
See all product information
Create Account
Schlage Electronic aptiQ Smart 26A Facility Keyfob with Code 101 with 125kHz Proximity and
- Mfr # 9651TFC101
- Zoro # G611113158
product price:Â
$
10.55
/ea
Key Features
Depth
1.3 in
Width
1.5 in
Length
2 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9651TFC101
- Zoro #
- G611113158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1.3 in
- Width
- 1.5 in
- Length
- 2 in
Details
- Material
- Plastic
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud cra'smen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong. Schlage Electronic aptiQ Smart 26A Facility Keyfob with Code 101 with 125kHz Proximity and iButton 236 Facil 26 Bit - Card Trax CT6A8489 - Must be Purchased in Multiples of 50 *.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.