Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Passage Mortise Lock, Sutro Lever, Gala Rose, Bright Brass

  • Mfr # MA101 SG 605

  • Zoro # G709948211


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
MA Series Grade 1 Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Brass
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA101 SG 605
Zoro #
G709948211
UPC #
197163115785
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
9 in
Depth
5 in
Length
10.25 in

Details

For Use With
MA Series Grade 1 Mortise Locks
Lockset Grade
Grade 1
Finish
Bright Brass
Item
Mortise Lock
Material
Brass
Net Weight
7 lb

Description

Passage Mortise Lock, Sutro Lever, Gala Rose, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.