Shop FALCON
See all product information
Create Account
Premium Elastic Rain Pants, 0.35mm
- Mfr # 201-350P/3X
- Zoro # G924201153
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-350P/3X
- Zoro #
- G924201153
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- 3XL
Description
Adjustable snaps at ankles for better fit, Made with .35mm thick pvc and polyester fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.