Premium Hi-Vis Three-Piece Rainsuit, 0.35mm
- Mfr # 201-355L
- Zoro # G924202273
product price:Â
$
19.95
/ea
Key Features
Color
Hi-Vis Green
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-355L
- Zoro #
- G924202273
- UPC #
- 616314022326
- Country of Origin
- China
Dimensions
- Size
- L
Details
- Color
- Hi-Vis Green
Description
Detachable hood with drawstring, Storm flap front, two flapped pockets and underarm vents, Adjustable snaps at wrists and ankles for better fit, Made with .35mm thick pvc and polyester fabric, Bib overalls for full moisture protection, Corduroy collar for comfort, Cape vented back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.