Premium Two-Piece 48" Treated Raincoat, 0.35 mm
- Mfr # 205-300FR/XL
- Zoro # G324205157
product price:Â
$
15.79
/ea
Key Features
Size
XL
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-300FR/XL
- Zoro #
- G324205157
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- XL
Description
Made with .35mm thick treated PVC and polyester fabric, Self material collar for easy cleaning, Cape Vented Back, Underarm Vent, Not designed for use in an ARC flash or flash fire application, Limited flammability - Tested in accordance with ASTM D6413, Silicone free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.