
Privacy Mortise Lock, Avalon Lever, Gala Rose, Satin Brass
Mfr # MA301 AG 606
Zoro # G909948592
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA301 AG 606
Zoro #
G909948592
UPC #
197163115693
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Width
9 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Brass
Material
Brass
Description
Privacy Mortise Lock, Avalon Lever, Gala Rose, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.