
Privacy Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel
Mfr # MA301 AG 630
Zoro # G909948646
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Stainless
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA301 AG 630
Zoro #
G909948646
UPC #
197163115686
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Width
9 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Stainless
Material
Stainless Steel
Description
Privacy Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.