
Privacy Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Mfr # MA321 DN 626
Zoro # G909948653
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA321 DN 626
Zoro #
G909948653
UPC #
197163115464
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10.25 in
Width
9 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
Description
Privacy Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.