Shop FALCON
See all product information
Create Account
PVC Jacket with Hood and Bib Overalls, 0.35 mm
- Mfr # 205-375FR/L
- Zoro # G524209351
product price:Â
$
33.19
/ea
Key Features
Color
Yellow
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-375FR/L
- Zoro #
- G524209351
- UPC #
- -
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- L
Description
PVC/Polyester is 100% waterproof, 360 Deg high bib overalls for extended protection, 12" x 12" shroud provides maximum protection, connecting to the face shield and chest, Enhanced storm flap front with additional hook and loop closures at neck, wrists and leg cuff, Reinforced wear points provide added durability, Attached hood with drawstring, Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.