Zoro Homepage

Falcon Dust-Off Jumbo Disposable Dusters - Ozone-safe, Moisture-free - Gray - 2 / Pack

  • Mfr # DPSJMB2

  • Zoro # G110839948


product price: $30.99
/pk 2, $15.50/ea

Key Features

Recommended For
Diskettes, Tape Drives, Computer Disks, Electronic Equipments
Includes
Dust-Off Jumbo Disposable Duster; (2) 17 oz Disposable Duster
Color
Gray
Features
Moisture-free, Ozone-safe
Compatibility
Diskettes, Tape Drives, Computer Disks, Electronic Equipments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPSJMB2
Zoro #
G110839948
UPC #
86216118302
Country of Origin
United States

Dimensions

Size
Jumbo

Details

Item
Disposable Dusters
Recommended For
Diskettes, Tape Drives, Computer Disks, Electronic Equipments
Includes
Dust-Off Jumbo Disposable Duster; (2) 17 oz Disposable Duster
Color
Gray
Features
Moisture-free, Ozone-safe
Compatibility
Diskettes, Tape Drives, Computer Disks, Electronic Equipments
Net Weight
1.06 lb

Description

Provides potent dust-removing power for practically any task. Ideal for cleaning technology like keyboards, laptops and CPUs. Also great for cleaning items in the home such as collectibles, window blinds, lamp shades, craft projects and sewing machines. Includes extension tube to get in hard to reach places. Contains a bitterant to help discourage inhalant abuse. Capacity Volume: 17 oz; Packing Type: Can; Refillable Yes/No: No.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.