Shop FALCON SAFETY
See all product information
Create Account
Safety Horn Refill, 120dB at 10 ft.
Mfr # FGRNHNR
Zoro # G5263176
product price:Â
$
21.59
/ea
Key Features
Decibels
120 dB @ 10 ft
Includes
Canister
Net Weight
5 oz
Propellant
trans-1,3,3,3-Tetrafluoroprop-1-ene
Coverage
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGRNHNR
- Zoro #
- G5263176
- UPC #
- 086216422003
- Country of Origin
- United States
- Item
- Personal Safety Horn
- Decibels
- 120 dB @ 10 ft
- Includes
- Canister
- Net Weight
- 5 oz
- Propellant
- trans-1,3,3,3-Tetrafluoroprop-1-ene
- Coverage
- 10 ft
- Horn Material
- Plastic
- Operating Temp.
- 20 Degrees to 120 Degrees F
- Sound Level
- 120 dB @ 10 ft
Description
FALCON FGRNHNR is a personal horn refill canister for audible signaling, for use with compatible Falcon horn units. Sound level: 120 dB @ 10 ft.
Key Features:
- Item: Personal horn refill canister
- Sound level: 120 dB @ 10 ft
- Sound level measurement distance: 10 ft
- Includes: Canister
- Horn material: Plastic
- Net weight: 5 oz
- Operating temperature: 20 Degrees to 120 Degrees F
- Propellant: trans-1,3,3,3-Tetrafluoroprop-1-ene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.