XV6 buzzer 8 tones (white)
- Mfr # XV6C9TW
- Zoro # G024891865
product price:Â
$
114.99
/ea
Sold in multiples of 60 for
$6,899.40
Free Shipping & Returns
Key Features
IP Rating
IP65
Sound Volume - Maximum
95 dB
Sound Operating Mode
Intermittent
Volume Selection
Selectable Volume
Overall Height
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C9TW
- Zoro #
- G024891865
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 buzzer 8 tones (white)
- IP Rating
- IP65
- Sound Volume - Maximum
- 95 dB
- Sound Operating Mode
- Intermittent
- Volume Selection
- Selectable Volume
- Housing Material
- Polycarbonate
- Housing Color
- White
- Operating Current
- 22 mA @ 24V DC, 45 mA @ 24V AC
- Operating Temperature - Maximum
- 122 Degrees F
- NEMA Rating
- NEMA 12
- Operating Temperature - Minimum
- -13 Degrees F
- Sound Style
- Buzzer
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- Sound Volume - Minimum
- 73 dB
- Number of Sound Patterns
- 8
- Compatible Series
- Harmony XV6
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 2 1/8 in
- Overall Diameter
- 2 3/8 in
Description
NEMA Rating NEMA 12, Housing Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, XV6 buzzer 8 tones (white)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.