Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SC70 Series Door Closer, Aluminum Painted

  • Mfr # SC71-RW/PA-AL

  • Zoro # G022775228


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71-RW/PA-AL
Zoro #
G022775228
UPC #
043156123520
Country of Origin
United States

Description

Spring size Adjustable 1-6, Regular Arm with Parallel Arm Bracket.AL Silver Painted SC70 A SeriesDoor Closer Falcon SC70 A Series heavy duty closers are built for applications that demand reliable door control and easy maintenance.The SC70 A Series closers are ANSI grade 1, ADA compliant and deliver tough performance.Choose the SC70 A for interior or exterior doors in retail shops, restaurants, small offices and many other high traffic applications.Standard features: Fully adjustable sizes 1-6Separate adjustable general speed, latch speed and backcheckCloser mounts hinge side, top jamb or parallel arm when either the RW/PA or HW/PA arm is specifiedNon-handed for left or right swinging doors1 1/2 in diameter heat treated steel pistonDouble heat-treated pinionUniversal screw pack for aluminum, hollow metal, and wood doors, includes self reaming and tapping screwsStaked valvesMeets ANSI A117.1Listed ANSI/BHMA A156.Additionally, the SC71 A is rated ANSI/BHMA A156.4, grade 1 and designed to meet the American Disabilities Act (ADA) and ANSI A117.1 Available finishes:622 - Matte black689 - Aluminum695 - Dark bronze696 - Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.