SC70 Series Door Closer, Dark Bronze Painted
Mfr # SC71A-HD/PA-DKBRZ
Zoro # G811775378
product price: $570.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC71A-HD/PA-DKBRZ
Zoro #
G811775378
UPC #
-
Country of Origin
United States
Description
Spring size Adjustable 1-6, HeavyDuty Arm with Parallel Arm Bracket. DKBRZ Dark Bronze Painted SC70A SeriesDoor CloserFalcon SC70A Series heavy duty closers are built for applications that demand reliable door control and easy maintenance. The SC70A Series closers are ANSI grade 1, ADA compliant and deliver tough performance. Choose the SC70A for interior or exterior doors in retail shops, restaurants, small offices and many other high traffic applications.Standard features: Fully adjustable sizes 1-6Separate adjustable general speed, latch speed and backcheckCloser mounts hinge side, top jamb or parallel arm when either the RW/PA or HW/PA arm is specifiedNon-handed for left or right swinging doors1 1/2'' diameter heat treated steel pistonDouble heat-treated pinionUniversal screw pack for aluminum, hollow metal, and wood doors, includes self reaming and tapping screwsStaked valvesMeets ANSI A117.1Listed ANSI/BHMA A156.4, grade 1UL listed and compliant to UL10C and UBC 7-2 1997Fast and easy installation10-year warrantyAvailable in aluminum, brass, dark bronze, and matte blackListings and ratings:The Falcon SC71A is UL approved and compliant with the UL 10C and UBC 7-2 1997 fire test. Additionally, the SC71A is rated ANSI/BHMA A156.4, grade 1 and designed to meet the American Disabilities Act ADA and ANSI A117.1Available finishes:622 - Matte black689 - Aluminum695 - Dark bronze696 - Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.