Zoro Homepage

SC70 Series Surface Closers

  • Mfr # SC71A FAHO AL RH

  • Zoro # G010046743


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
SC70 Series Surface Closers
Application
Surface Closers
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71A FAHO AL RH
Zoro #
G010046743
UPC #
197163217342
Country of Origin
Mexico

Dimensions

Length
5.5"
Depth
8"
Width
3"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
SC70 Series Surface Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Right-Handed

Description

Grade 1 Heavy Duty Surface Door Closer, Forged Hold Open Arm, Push Side Parallel Arm Mount, Size 1 to 6, Full Plastic Cover, Aluminum Painted Finish, Right-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.