SC70 Series Surface Closers
Mfr # SC71A SS DKB
Zoro # G310071476
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Finish
Dark Bronze
Housing Length
14
For Use With
SC70 Series Surface Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC71A SS DKB
Zoro #
G310071476
UPC #
197163302369
Country of Origin
United States
Dimensions
Housing Length
14
Width
5.5"
Details
Color
Dark Bronze
Finish
Dark Bronze
For Use With
SC70 Series Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers
Description
The heavy-duty SC70 Series is built for busy commercial and institutional applications that require reliability and easy maintenance. With a variety of mounting options, arm types and installation accessories available, the SC70 Series is suitable for a variety of applications, including interior or exterior doors in schools, retail shops, restaurants, offices and apartment complexes. The SC70 Series features a single-piece cast aluminum body, a heat-treated forged steel piston and a double heat-treated pinion. Its non-handed design allows the closer to mount on left or right swinging doors. The SC70 Series is UL listed, is a certified ANSI/BHMA A156.4 Grade 1 product. It also meets the ADA and ANSI A117.1 standards for accessibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.