SC80 Series Surface Closers
Mfr # SC81A HWPA DKB
Zoro # G310071360
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Housing Length
14
Width
5.5"
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC81A HWPA DKB
Zoro #
G310071360
UPC #
197163302475
Country of Origin
United States
Dimensions
Housing Length
14
Width
5.5"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
For Use With
SC80 Series Surface Closers
Description
The SC80A Series is a medium-duty closer made for light- to medium-duty applications, both interior and exterior. It is ideal for side doors, closets and bathrooms in schools, retail shops, restaurants and small office buildings. The closerÃs adjustable design provides flexible installation and ADA compliance, including adjustable spring sizes and a non-handed design. The SC80A Series also features 1-1/4 In. heat-treated steel pistons and heat-treated pinions. The single-piece aluminum body is designed and tested to ANSI/BHMA A156.4 Grade 1 standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.