
Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Brass
Mfr # MA581L AG 606
Zoro # G109952771
product price:Â $319.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Length
10.25 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA581L AG 606
Zoro #
G109952771
UPC #
197163113842
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Weight
7 lb
Material
Brass
Description
Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.