Shop FALCON
See all product information
Create Account
Storeroom Mortise Lock, Less Cylinder, Dane Lever, Gala Rose, Satin Stainless Steel
- Mfr # MA581L DG 630
- Zoro # G409952747
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA581L DG 630
- Zoro #
- G409952747
- UPC #
- 197163113811
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Type
- Mortise Lock
- Material
- Stainless Steel
- Weight
- 7 lb
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 9 in
- Length
- 10.25 in
Description
Storeroom Mortise Lock, Less Cylinder, Dane Lever, Gala Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.