
Storeroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Stainless Steel
Mfr # MA581L DN 630
Zoro # G909952773
product price:Â $331.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Width
9 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MA581L DN 630
Zoro #
G909952773
UPC #
197163113781
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Material
Stainless Steel
Weight
7 lb
Description
Storeroom Mortise Lock, Less Cylinder, Dane Lever, Napa Escutcheon, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.