
Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Mfr # MA581L SG 626
Zoro # G209952596
product price:Â $325.79
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA581L SG 626
Zoro #
G209952596
UPC #
197163113736
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Cylinder Core Type
Less Cylinder
Material
Brass or Bronze
Weight
7 lb
Description
Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.