Storeroom Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Bright Brass

  • Mfr # MA581B AG 605

  • Zoro # G209952749


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Cylinder Core Type
SFIC Prep Less Core
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA581B AG 605
Zoro #
G209952749
UPC #
197163114009
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Brass
Cylinder Core Type
SFIC Prep Less Core
Weight
7 lb
Type
Mortise Lock
Material
Brass

Description

Storeroom Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.