
Storeroom Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Satin Chrome
Mfr # MA581B AG 626
Zoro # G109952740
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
9 in
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA581B AG 626
Zoro #
G109952740
UPC #
840067670637
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
9 in
Length
10.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Material
Brass or Bronze
Weight
7 lb
Type
Mortise Lock
Description
Storeroom Mortise Lock, SFIC Prep, Less Core, Avalon Lever, Gala Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.