Storeroom Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Bright Chrome

  • Mfr # MA581B DG 625

  • Zoro # G209952794


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Weight
7 lb
Cylinder Core Type
SFIC Prep Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA581B DG 625
Zoro #
G209952794
UPC #
197163113972
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10.25 in
Width
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Weight
7 lb
Cylinder Core Type
SFIC Prep Less Core
Material
Brass or Bronze
Type
Mortise Lock

Description

Storeroom Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.